For detailed information, other images and documents, please select individual articles from the following table.
Aluminium mobile scaffolding 1.58 m - module 2
Module 2 (central part)
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Module 2 - CENTRAL PART
Modular scaffolding in three parts
Module 1: Complete scaffolding (platform H: 0.65 m): Art. no. 0962 942 602
Module 1+2: Complete scaffolding (platform H: 2.65 m): Art. no. 0962 942 602 + 0962 942 603
Module 1+2+3: Complete scaffolding (platform H: 4.65 m): Art. no. 0962 942 602 + 0962 942 603 + 0962 942 604
Module 1 + extension: Complete scaffolding (platform H: 2.65 m): Art. no. 0962 942 602 + 0962 942 615
Module 1 + 2 + extension: Complete scaffolding (platform H: 3.15 m): Art. no. 0962 942 602 + 0962 942 603 + 0962 942 615
Lightweight aluminium scaffolding
- Light
- Robust
- Compact
Non-adjustable swivel castors with brake
- Easy to move
Non-slip wooden platform with access hatch
- Convenient for indoor use
- Suitable for outdoor use
Easy to assemble without tools
Crimped frame.
Not suitable for use on stairs.
Max. reach height: 6.65 m
Platform length: 1.58 m
Width of rung frames: 0.72 m
To be assembled on module 1.
See spare parts for retail parts + instructions.
Direct delivery: between 10 and 15 days
Instructions for assembly and use are included with all scaffolds
Wheels not adjustable, maximum authorised slope 1%
All scaffolds, regardless of height, must be made safe by means of a guardrail, harness or safety net
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!